
Euclid Super Diamond Clear Solvent Based Curing and Sealing Compound 1 Gallon
Mfr # 359A 93
Zoro # G812510312
product price: $95.89
/ea
Free Shipping & Returns
Key Features
Container Size
1gal
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
359A 93
Zoro #
G812510312
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1gal
Details
Color
Clear
Description
- •This is a VOC restricted item
- •Helps promote the development of concrete strength and durability through a proper curing
- •Enhances color and provides gloss to the surface
- •Will not yellow under ultraviolet exposure
- •Can be tinted with Euclid Universal Color Packs to even out variegated concrete surfaces
- •
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.