This item is Discontinued.

This item is Discontinued.
Euclid Super Diamond Clear VOX VOC Compliant Water-Based High Solids Cure & Seal for Concrete 5 Gal (Discontinued)
Mfr #
359ZZ-05
Zoro #
G412510224
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
359ZZ-05
Zoro #
G412510224
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5gal
Details
Color
Clear
Description
Euclid Super Diamond Clear VOX VOC Compliant Water-Based High Solids Cure & Seal for Concrete 5 Gal
- •Very low odor
- •Excellent cure and durable seal
- •Non-yellowing formula
- •Perfect for interior or exterior projects
- •Subsequent flooring can be applied directly over product (see Precautions/Limitations section)
- •Can contribute to LEED points
- •
- •
- •
- •
- •
- •
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.