Concrete Sealing Compound, 5 gal
- Mfr # DCS350-5
- Zoro # G422785100
product price:
$
335.99
/ea
Free Shipping & Returns
Key Features
Series
Super Diamond Clear 350
Working Time
2 hr
For Use On Surface Material
Columns, Concrete Driveways, Decorative Concrete, Dry Shake Floors, Exposed Aggregate, Exterior Pavements, Walls
Container Type
Pail
Coverage
1,500 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCS350-5
- Zoro #
- G422785100
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Series
- Super Diamond Clear 350
- Working Time
- 2 hr
- Item
- Concrete Sealing Compound
- For Use On Surface Material
- Columns, Concrete Driveways, Decorative Concrete, Dry Shake Floors, Exposed Aggregate, Exterior Pavements, Walls
- Container Type
- Pail
- Coverage
- 1,500 sq ft
- Full Cure Time
- 1 day
- Resistance Properties
- Ultraviolet Resistant
- Standards
- AASHTO M148 Type 1 Classes A & B, ASTM C1315 Type 1 Class A, ASTM C309 Type 1 Classes A & B
- VOC Content Weight
- 350 g/L
Description
Concrete Sealing Compound, Product Type Concrete Sealer, Coverage 1,500 sq ft, Container Size 5 gal, Container Type Pail, Working Time 2 hr, Full Cure Time 1 day, Resistance Properties Ultraviolet Resistant, For Use On Surface Material Columns, Concrete Driveways, Decorative Concrete, Dry Shake Floors, Exposed Aggregate, Exterior Pavements, Walls, Standards AASHTO¿M148 Type¿1 Classes¿A & B, ASTM¿C1315 Type¿1 Class¿A, ASTM¿C309 Type¿1 Classes¿A & B, VOC Content Weight 350 g/L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.