Andson, Outdoor, 13", Brass-Sand Black Mix, Frosted Acrylic

  • Mfr # 50047-017

  • Zoro # G622870859


product price: $753.99
/ea
Free Shipping & Returns

Key Features

Wire Length
8 in
Shade Shape
Rectangular
Max. Height
12.75 in
Mounting Type
J-Box
Damp/Wet Rating
Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50047-017
Zoro #
G622870859
UPC #
-
Country of Origin
China

Dimensions

Wire Length
8 in
Max. Height
12.75 in
Backplate Height
5.13 in
Shade Length
0.88 in
Shade Height
7.38 in
Height
12.75 in
Min. Height
12.75 in
Shade Width
0.88 in
Backplate Length
5.13 in
Backplate Width
0.63 in
Width
7.5 in

Details

Shade Shape
Rectangular
Mounting Type
J-Box
Damp/Wet Rating
Wet
Item
Wall Sconce
Light Output
Ambient
Color Temperature
3000K
Dimmable
Yes
Shade Color
Frosted
Number of Bulbs
1
Finish Color
Brass-Sand Black Mix
Lumens
918
Watts
14 W
Beam Angle
270°
Finish Material
Steel
CRI
90
Style
Traditional
IP Rating
65
Hanging Support Type
J-Box
Switch Type
Hardwired
Shade Material
Acrylic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.