Andson, Outdoor, 13", Satin Nickel-Sand Black Mix, Frosted Acrylic

  • Mfr # 50047-024

  • Zoro # G822870826


product price:  $753.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
J-Box
Shade Material
Acrylic
Height
12.75 in
Finish Material
Steel
Backplate Height
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50047-024
Zoro #
G822870826
UPC #
-
Country of Origin
China

Dimensions

Height
12.75 in
Backplate Height
5.13 in
Shade Height
7.38 in
Shade Width
0.88 in
Backplate Length
5.13 in
Shade Length
0.88 in
Width
7.5 in
Min. Height
12.75 in
Backplate Width
0.63 in
Wire Length
8 in
Max. Height
12.75 in

Details

Item
Wall Sconce
Mounting Type
J-Box
Shade Material
Acrylic
Finish Material
Steel
Shade Color
Frosted
Light Output
Ambient
Dimmable
Yes
Switch Type
Hardwired
Shade Shape
Rectangular
Damp/Wet Rating
Wet
Style
Traditional
Finish Color
Satin Nickel-Sand Black Mix
Number of Bulbs
1
IP Rating
65
Beam Angle
270°
Color Temperature
3000K
Hanging Support Type
J-Box
Watts
14 W
CRI
90
Lumens
918

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.