Andson, Outdoor, 19", Brass-Sand Black Mix, Frosted Acrylic

  • Mfr # 50048-014

  • Zoro # G022870909


product price: $914.99
/ea
Free Shipping & Returns

Key Features

Backplate Width
0.63 in
Max. Height
18.75 in
Finish Color
Brass-Sand Black Mix
Shade Shape
Rectangular
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50048-014
Zoro #
G022870909
UPC #
-
Country of Origin
China

Dimensions

Backplate Width
0.63 in
Max. Height
18.75 in
Wire Length
8 in
Shade Width
0.88 in
Width
8.5 in
Backplate Length
5.13 in
Shade Height
13.38 in
Height
18.75 in
Shade Length
0.88 in
Backplate Height
9 in
Min. Height
18.75 in

Details

Finish Color
Brass-Sand Black Mix
Shade Shape
Rectangular
Style
Traditional
CRI
90
Mounting Type
J-Box
Dimmable
Yes
Item
Wall Sconce
Shade Color
Frosted
Color Temperature
3000K
Damp/Wet Rating
Wet
Watts
24 W
Number of Bulbs
1
Finish Material
Steel
Beam Angle
270°
Lumens
1399
IP Rating
65
Hanging Support Type
J-Box
Light Output
Ambient
Shade Material
Acrylic
Switch Type
Hardwired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.