Andson, Outdoor, 19", Satin Nickel-Sand Black Mix, Frosted Acrylic

  • Mfr # 50048-021

  • Zoro # G822870963


product price:  $914.99
/ea
Free Shipping & Returns

Key Features

Backplate Height
9 in
Hanging Support Type
J-Box
Beam Angle
270°
CRI
90
Switch Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50048-021
Zoro #
G822870963
UPC #
-
Country of Origin
China

Dimensions

Backplate Height
9 in
Wire Length
8 in
Shade Length
0.88 in
Shade Height
13.38 in
Width
8.5 in
Min. Height
18.75 in
Backplate Width
0.63 in
Height
18.75 in
Backplate Length
5.13 in
Shade Width
0.88 in
Max. Height
18.75 in

Details

Hanging Support Type
J-Box
Beam Angle
270°
CRI
90
Switch Type
Hardwired
Lumens
1399
Style
Traditional
IP Rating
65
Item
Wall Sconce
Shade Shape
Rectangular
Mounting Type
J-Box
Dimmable
Yes
Watts
24 W
Damp/Wet Rating
Wet
Finish Material
Steel
Number of Bulbs
1
Finish Color
Satin Nickel-Sand Black Mix
Color Temperature
3000K
Light Output
Ambient
Shade Material
Acrylic
Shade Color
Frosted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.