Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athena, Flush Mount, 12-Light, 59", Matte Black, Opal Etched Glass

  • Mfr # 49950-014

  • Zoro # G122870878


product price: $4,000.99
/ea
Free Shipping & Returns

Key Features

Beam Angle
360°
Number of Bulbs
12
Switch Type
Hardwired
IP Rating
20
Lumens
3230
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49950-014
Zoro #
G122870878
UPC #
-
Country of Origin
China

Dimensions

Width
20 in
Backplate Dia.
8 in
Height
30 in
Length
59 in
Cord Length
8 in
Min. Height
34.5 in
Max. Height
30 in
Backplate Height
1.5 in

Details

Beam Angle
360°
Number of Bulbs
12
Switch Type
Hardwired
IP Rating
20
Lumens
3230
Finish Color
Matte Black
Shade Material
Etched Glass
Damp/Wet Rating
Dry
Color Temperature
3000K
Finish Material
Iron
Light Output
Ambient
Style
Modern
Hanging Support Type
J-Box
Shade Color
Opal
Shade Shape
Globe
Dimmable
Yes
Watts
33.96 W
Mounting Type
J-Box
Sub Style
Contemporary
CRI
90
Item
Semi-Flush Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.