Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cambre, Chandelier , 16-Light, 32", Antique Brass, Travertine

  • Mfr # 50131-020

  • Zoro # G522870959


product price: $3,157.99
/ea
Free Shipping & Returns

Key Features

Backplate Height
1.5 in
Fixture Wattage
64 W
Light Output
Multi
Mounting
J-Box
Shade Material
Travertine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50131-020
Zoro #
G522870959
UPC #
-
Country of Origin
China

Dimensions

Backplate Height
1.5 in
Assembled Diameter
32 in
Min. Height
41.5 in
Max. Height
165.5 in
Cord Length
144 in
Backplate Dia.
27.5 in
Height
20 in

Details

Fixture Wattage
64 W
Light Output
Multi
Mounting
J-Box
Shade Material
Travertine
Switch Type
Hardwired
Sub Style
Contemporary
Beam Angle
360°
Hanging Support Type
Aircraft Cable
Color Temperature
3000K
Lumens
2145
Fixture Shape
Round
Dimmable
Yes
Damp/Wet Rating
Dry
IP Rating
22
Shade Shape
Cylindrical
Item
Multi Drop Chandelier
Shade Color
Travertine
Number of Lights
16
Finish Color
Antique Brass
Finish Material
Steel
Style
Modern
Slope Ceiling Adaptable
Yes
CRI
90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.