Shop EUF
See all product information
Create Account
Carnagie, Flush Mount, 15", Matte Black, Opal Etched Glass
- Mfr # 49915-023
- Zoro # G822870819
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Color temp
3000 K
Height
12.25 in
Lumens
1366
Watts
20
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49915-023
- Zoro #
- G822870819
- UPC #
- -
- Country of Origin
- China
- Color temp
- 3000 K
- Lumens
- 1366
- Watts
- 20
- Dimmable
- Yes
- Item
- Flush Mount
- Beam Angle
- 180 Degrees
- Slope Ceiling Adaptable
- Yes
- IP Rating
- 22
- Finish Material
- Steel
- Shade Material
- Etched Glass
- Light Output
- Ambient
- Mounting Type
- J-Box
- Hanging Support Type
- J-Box
- Shade Color
- Opal
- Switch Type
- Hardwired
- Style
- Mid Century Modern
- Finish Color
- Matte Black
- Number of Bulbs
- 1
- CRI
- 90
- Sub Style
- Contemporary
- Shade Shape
- Globe
- Damp/Wet Rating
- Dry
Dimensions
- Height
- 12.25 in
- Max. Height
- 12.25 in
- Min. Height
- 12.25 in
- Backplate Height
- 0.75 in
- Wire Length
- 8 in
- Backplate Dia.
- 15 in
- Diameter
- 15 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.