Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gibraltar, Outdoor, 18", Sand Bronze, White Strie Glass

  • Mfr # 50177-011

  • Zoro # G022870923


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
J-Box
Backplate Height
18 in
Backplate Width
1 in
Height
18.25 in
Shade Length
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50177-011
Zoro #
G022870923
UPC #
-
Country of Origin
China

Dimensions

Backplate Height
18 in
Backplate Width
1 in
Height
18.25 in
Shade Length
5.75 in
Backplate Length
4.75 in
Wire Length
8 in
Shade Height
18 in
Width
5 in
Max. Height
18.25 in
Min. Height
18.25 in

Details

Mounting Type
J-Box
Finish Material
Aluminum
Color Temperature
3000K
Beam Angle
180°
Style
Modern
Lumens
814
Shade Shape
Rectangular
Shade Material
Glass
Light Output
Ambient
CRI
90
Watts
25 W
Switch Type
Hardwired
Hanging Support Type
J-Box
Sub Style
Contemporary
Item
Wall Sconce
Finish Color
Sand Bronze
Damp/Wet Rating
Wet
IP Rating
65
Dimmable
Yes
Number of Bulbs
1
Shade Color
White Strie

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.