Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glasbury, Vanity, 24", Polished Nickel, Ribbed Glass

  • Mfr # 50042-029

  • Zoro # G022870893


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Watts
240 W
Beam Angle
180°
IP Rating
20
Light Output
Ambient
Hanging Support Type
J-Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50042-029
Zoro #
G022870893
UPC #
-
Country of Origin
China

Dimensions

Width
23.75 in
Backplate Height
7.75 in
Backplate Width
0.75 in
Shade Height
7.75 in
Min. Height
8 in
Height
8 in
Max. Height
8 in
Cord Length
6 in
Backplate Length
19.75 in

Details

Watts
240 W
Beam Angle
180°
Item
Wall Mount
IP Rating
20
Light Output
Ambient
Hanging Support Type
J-Box
Finish Color
Polished Nickel
Finish Material
Steel
Mounting
J-Box
Shade Color Family
Ribbed
Bulb Socket
E12
Shade Shape
Cylindrical
Shade Material
Glass
Damp/Wet Rating
Damp
Style
Art Deco
Number of Lights
4
Sub Style
Modern
Bulb Shape
B10
Switch Type
Hardwired
Dimmable
No
Bulb Included
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.