Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jateo, Chandelier, 13-Light, 51", Polished Nickel, Clear Glass

  • Mfr # 50103-010

  • Zoro # G322870845


product price: $2,511.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Length
51.25 in
Sub Style
Contemporary
Backplate Width
8 in
Switch Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50103-010
Zoro #
G322870845
UPC #
-
Country of Origin
China

Dimensions

Length
51.25 in
Backplate Width
8 in
Backplate Length
51.25 in
Cord Length
144 in
Height
17 in
Min. Height
38.75 in
Width
8 in
Max. Height
162.75 in
Backplate Height
1.75 in

Details

Dimmable
Yes
Sub Style
Contemporary
Switch Type
Hardwired
Finish Material
Iron
Item
Linear Chandelier
Light Output
Multi
IP Rating
20
Finish Color
Polished Nickel
Lumens
1411
Color Temperature
3000K
Mounting
J-Box
Fixture Shape
Rectangular
CRI
90
Number of Lights
13
Shade Shape
Organic
Shade Material
Glass
Shade Color
Clear
Damp/Wet Rating
Dry
Beam Angle
360°
Style
Modern
Hanging Support Type
Aircraft Cable
Fixture Wattage
38 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.