Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jateo, Chandelier, 33-Light, 40", Polished Nickel, Clear Glass

  • Mfr # 49920-017

  • Zoro # G222870822


product price: $7,193.99
/ea
Free Shipping & Returns

Key Features

Shade Color
Clear
Damp/Wet Rating
Dry
Dimmable
Yes
Min. Height
38.75 in
Light Output
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49920-017
Zoro #
G222870822
UPC #
-
Country of Origin
China

Dimensions

Min. Height
38.75 in
Assembled Diameter
39.5 in
Backplate Height
1.75 in
Max. Height
234.75 in
Backplate Dia.
39.5 in
Height
17 in
Cord Length
216 in

Details

Shade Color
Clear
Damp/Wet Rating
Dry
Dimmable
Yes
Light Output
Multi
Fixture Wattage
95.7 W
Hanging Support Type
Aircraft Cable
Beam Angle
360°
Color Temperature
3000K
Lumens
3471
CRI
90
Fixture Shape
Round
Style
Modern
Mounting
J-Box
Item
Multi Drop Chandelier
Finish Material
Iron
Number of Lights
33
IP Rating
20
Switch Type
Hardwired
Sub Style
Contemporary
Shade Shape
Organic
Shade Material
Glass
Finish Color
Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.