Macey, Flush Mount, 22", Antique Brass, Etched Glass
- Mfr # 50390-021
- Zoro # G322870821
original price:Â $860.99 , new price: $688.99 , 19 percent off
new price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Min. Height
13 in
Watts
60 W
CRI
90
Color Temperature
3000 K
IP Rating
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50390-021
- Zoro #
- G322870821
- UPC #
- -
- Country of Origin
- China
Dimensions
- Min. Height
- 13 in
- Shade Height
- 1.75 in
- Assembled Diameter
- 22.25 in
- Cord Length
- 6 in
- Backplate Height
- 0.75 in
- Height
- 13 in
- Max. Height
- 13 in
- Backplate Dia.
- 5.88 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.