Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoness, Chandelier, 4-Light, 34", Weathered Brass, Smoked Glass

  • Mfr # 50053-018

  • Zoro # G222870952


product price: $1,937.99
/ea
Free Shipping & Returns

Key Features

Width
34.25 in
Dimmable
Yes
Length
34.25 in
Mounting
J-Box
Backplate Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50053-018
Zoro #
G222870952
UPC #
-
Country of Origin
China

Dimensions

Width
34.25 in
Length
34.25 in
Backplate Height
1.5 in
Backplate Length
7 in
Shade Width
0.5 in
Shade Height
5.75 in
Shade Length
30 in
Backplate Width
7 in
Min. Height
27.25 in
Cord Length
144 in
Height
5.75 in
Max. Height
151.25 in

Details

Item
Standard Chandelier
Dimmable
Yes
Mounting
J-Box
Number of Tiers
1
Shade Material
Glass
Light Output
Multi
Finish Color
Weathered Brass
Shade Shape
Rectangular
Lumens
2362
Color Temperature
3000K
Finish Material
Aluminum
Hanging Support Type
Aircraft Cable
Beam Angle
360°
CRI
90
Number of Lights
4
Shade Color
Smoked
Switch Type
Hardwired
Slope Ceiling Adaptable
Yes
Fixture Shape
Square
Fixture Wattage
78.8 W
IP Rating
22
Damp/Wet Rating
Dry
Style
Modern
Sub Style
Contemporary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.