Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoness, Chandelier, 4-Light, 67", Weathered Brass, Clear Glass

  • Mfr # 50057-023

  • Zoro # G422870905


product price: $1,757.99
/ea
Free Shipping & Returns

Key Features

Slope Ceiling Adaptable
Yes
Shade Shape
Rectangular
Shade Height
5.75 in
Shade Length
30 in
Backplate Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50057-023
Zoro #
G422870905
UPC #
-
Country of Origin
China

Dimensions

Shade Height
5.75 in
Shade Length
30 in
Backplate Width
5 in
Length
67 in
Backplate Length
19.75 in
Max. Height
82.25 in
Cord Length
144 in
Width
5.1 in
Backplate Height
1.5 in
Min. Height
10.25 in
Shade Width
0.5 in
Height
5.75 in

Details

Item
Linear Chandelier
Slope Ceiling Adaptable
Yes
Shade Shape
Rectangular
Number of Tiers
1
Finish Color
Weathered Brass
Beam Angle
360°
Number of Lights
4
Damp/Wet Rating
Dry
Style
Modern
IP Rating
22
Shade Color
Clear
Switch Type
Hardwired
Fixture Wattage
78 W
Dimmable
Yes
CRI
90
Light Output
Multi
Sub Style
Contemporary
Fixture Shape
Rectangular
Finish Material
Aluminum
Mounting
J-Box
Lumens
3687
Shade Material
Glass
Color Temperature
3000K
Hanging Support Type
Rod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.