Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoness, Chandelier, 8-Light, 34", Weathered Brass, Smoked Glass

  • Mfr # 50055-012

  • Zoro # G522870850


product price: $3,264.99
/ea
Free Shipping & Returns

Key Features

Finish Material
Aluminum
Beam Angle
360°
Slope Ceiling Adaptable
Yes
Fixture Wattage
126.4 W
Backplate Dia.
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50055-012
Zoro #
G522870850
UPC #
-
Country of Origin
China

Dimensions

Backplate Dia.
8.75 in
Max. Height
193 in
Backplate Height
1.5 in
Width
34.25 in
Shade Width
0.5 in
Length
34.25 in
Min. Height
33 in
Cord Length
180 in
Height
11.5 in

Details

Finish Material
Aluminum
Beam Angle
360°
Slope Ceiling Adaptable
Yes
Fixture Wattage
126.4 W
Color Temperature
3000K
Mounting
J-Box
Shade Material
Glass
Style
Modern
Lumens
4362
IP Rating
22
Dimmable
Yes
Switch Type
Hardwired
CRI
90
Light Output
Multi
Number of Lights
8
Number of Tiers
2
Shade Color
Smoked
Fixture Shape
Square
Finish Color
Weathered Brass
Shade Shape
Rectangular
Item
Grand Chandelier
Hanging Support Type
Aircraft Cable
Damp/Wet Rating
Dry
Sub Style
Contemporary

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.