Ronda, Chandelier , 10-Light, 50", Harlow Bronze, Alabaster

  • Mfr # 50121-021

  • Zoro # G522870904


product price: $2,780.99
/ea
Free Shipping & Returns

Key Features

Length
50 in
Mounting
J-Box
Lumens
2836.48
Max. Height
164.5 in
Shade Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50121-021
Zoro #
G522870904
UPC #
-
Country of Origin
China

Dimensions

Length
50 in
Max. Height
164.5 in
Height
19 in
Cord Length
144 in
Backplate Height
1.5 in
Min. Height
40.5 in
Backplate Length
49.25 in
Backplate Width
2.13 in
Width
5.25 in

Details

Mounting
J-Box
Lumens
2836.48
Shade Shape
Cylindrical
Finish Material
Aluminum
Dimmable
Yes
Style
Modern
Shade Color
Alabaster
Sub Style
Contemporary
Color Temperature
3000K
Fixture Shape
Rectangular
Fixture Wattage
73.5 W
Beam Angle
360°
Finish Color
Harlow Bronze
Hanging Support Type
Aircraft Cable
Switch Type
Hardwired
Shade Material
Alabaster
Light Output
Ambient
CRI
90
IP Rating
22
Number of Lights
10
Item
Linear Chandelier
Damp/Wet Rating
Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.