Sternn, Outdoor, 15", Travertine, Clear Ribbed Glass

  • Mfr # 50272-013

  • Zoro # G522870881


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Backplate Height
11.81 in
Shade Color
Clear Ribbed
Watts
10 W
IP Rating
65
Hanging Support Type
J-Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50272-013
Zoro #
G522870881
UPC #
-
Country of Origin
China

Dimensions

Backplate Height
11.81 in
Min. Height
15 in
Width
5.91 in
Wire Length
8 in
Max. Height
15 in
Backplate Length
5 in
Height
15 in

Details

Shade Color
Clear Ribbed
Watts
10 W
Item
Wall Sconce
IP Rating
65
Hanging Support Type
J-Box
Beam Angle
180°
Finish Color
Travertine
Dimmable
Yes
CRI
90
Light Output
Ambient
Number of Bulbs
1
Color Temperature
3000K
Damp/Wet Rating
Wet
Sub Style
Contemporary
Style
Modern
Mounting Type
J-Box
Lumens
477
Switch Type
Hardwired
Finish Material
Travertine
Shade Shape
Round
Shade Material
Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.