Ramfan 8in Confined Space Blower Model UB20 1/3 HP 980 CFM

  • Mfr # ED7002

  • Zoro # G008551037


product price: $1,066.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED7002
Zoro #
G008551037
UPC #
-
Country of Origin
United States

Description

This 8/ 20cm blower/exhauster is powerful, yet in a compact size and lightweight. High pressure axial blower with ultra-quiet operation. Corrosion-proof, dent-resistant and virtually indestructible. Double-walled uv resistant polyethylene housing. Thermal switch provides overheat protection. Ac-15'/4.6m cord with ip65 rain tested switch enclosure. horsepower rating based upon maximum speed/load.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.