This item is Discontinued.

This item is Discontinued.
A Sharp Bunch Encouraging/Positive Words Mini Bulletin Board Set (Discontinued)
Mfr #
847774
Zoro #
G5627922
UPC # 73168360804
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
847774
Zoro #
G5627922
UPC #
73168360804
Country of Origin
China
Details
Color
Multi
Material
Paper
Recommended Grade
PK-8
Recommended Age
4-14 Years
Description
Teach and encourage positive behaviors and responsibility in your classroom with a 30 piece Eureka Mini Bulletin Board Set. Set includes: 8 Motivational Headers (ranging in size from 5.63" x 5" to 13" x 6"), 9 Cactus Characters (ranging in size from approximately 4.25" x 8.5" to 6" x 10.75") and 13 Various Flower and Bird Die-Cut Pieces (ranging in size from 2.38" x 1.63" to 3.25" x 3.25"). Packaged as eight 6" x 21" panels. Full color illustrations printed on heavy weight card stock. Reusable and easy to punch out design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.