Zoro Homepage

Basketball, Assorted Cut Outs, 36-Piece Set, 6PK

  • Mfr # 841248

  • Zoro # G616181954


product price: $44.15
/pk 6, $7.36/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
4+ years
Includes
216 Pieces
Color
Assorted
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841248
Zoro #
G616181954
UPC #
194629011667
Country of Origin
China

Dimensions

Size
5 in tall

Details

Recommended Grade
Grade PK+
Recommended Age
4+ years
Includes
216 Pieces
Color
Assorted
Material
Paper

Description

Eureka Cut Outs can add creativity and fun to bulletin boards, hallways, walls, projects and more. Various shapes and colors are great for decorating, writing the week's spelling words, student names or awards. These paper cut-outs have so many uses. Cut outs measure 5" tall. Each pack includes 36 cut outs, 12 each of 3 designs. Sold as 6 packs for a total of 216 cut outs.


  • Brightly colored cut outs with a wide variety of decorative uses.
  • Cut outs in brilliant colors.
  • Each package contains 36 paper cut outs. Each paper cut out measures 5.5" x 5.5"
  • Cut Outs measure 5" tall

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.