Zoro Homepage

Color My World, Light Bulbs, Assorted Paper Cut Outs, 36-Piece Set, 6PK

  • Mfr # 841006

  • Zoro # G616181992


product price: $47.95
/pk 6, $7.99/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Assorted
Material
Paper
Size
5 in tall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841006
Zoro #
G616181992
UPC #
194629011605
Country of Origin
China

Dimensions

Size
5 in tall

Details

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Assorted
Material
Paper
Includes
216 cut outs

Description

Eureka Cut Outs can add creativity and fun to bulletin boards, hallways, walls, projects and more. Various shapes and colors are great for decorating, writing the week's spelling words, student names or awards. These paper cut-outs have so many uses. Each pack includes 36 paper cut outs, 12 each of 3 designs. Each paper cut out measures 5" tall. Sold as 6 packs for a total of 216-cut-outs.


  • Adds creativity and fun to bulletin boards, hallways, walls, projects and more
  • Assorted designs printed on card stock
  • Cut outs measure 5" tall

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.