Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dr. Seuss Blank Directional Signs Mini Bulletin Board Set

  • Mfr # 847003

  • Zoro # G1424356


product price: $11.99
/ea

Key Features

Color
Multi
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
3+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847003
Zoro #
G1424356
UPC #
73168570449
Country of Origin
China

Details

Color
Multi
Material
Paper
Recommended Grade
Grade PK+
Includes
14 pieces
Recommended Age
3+ Years

Description

Dr. Seuss Directional Signs Mini Bulletin Board Set. Eureka Mini Bulletin Board Sets are a great way to spice up any bulletin board, hallway, wall and classroom space with fun designs and themes. Each set contains 8 panels packaged in a polybag with a header. Total package size is 6.5" wide x 26" long. 14 piece set includes: 7 blank signs, 4 printed directional signs and 3 sections of post.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.