
Honey Scented Stickers, 80 Stickers Per Set, 6PK
Mfr # 650914
Zoro # G216038771
product price: $22.19
/pk 6, $3.70/eaKey Features
Includes
480 stickers
Material
Paper, Adhesive
Color
Assorted
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
650914
Zoro #
G216038771
UPC #
194629032648
Country of Origin
China
Details
Includes
480 stickers
Material
Paper, Adhesive
Color
Assorted
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
The choices are endless with Eureka stickers. There are hundreds of ways to utilize this versatile format at home or in the classroom. Each sticker measures about 1 in diameter. Each package contains 80 self-adhesive scented stickers per package. Sold as 6 packs for a total of 480 stickers.
- Versatile scented stickers that provide a fun, colorful way to reward students
- Sticker measures about 1" in diameter
- 80 per pack, sold as 6 packs, 480 stickers total
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.