Zoro Homepage

Mighty Mite Boss Compact Canister Vacuum

  • Mfr # 3670G

  • Zoro # G816377423


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3670G
Zoro #
G816377423
UPC #
-
Country of Origin
China

Description

Choose this powerful 12-amp canister to completely clean your home with less effort. This vacuum has a blower port and convenient on-board tools like a crevice tool deluxe floor nozzle and combination tool so you can clean anywhere in your home with ease. Powerful & Versatile MAXIMUM 12 Amps of power; Versatility to clean Carpets Floors & Beyond Multi-Surface Cleaning Goes from Bare Floors to Carpets in one easy motion - simply step on the nozzle pedal to choose the floor type. Easy To Use Front-mounted hose & large wheels make it easy to use Includes Crevice tool and Dusting rush for cleaning above the floor. Tools-On-Board The added power of durable tools are stored right on the vacuum for extra convenience when switching between floors and above-the-floor cleaning. Crushproof Hose This powerful hose can withstand even the toughest wear and tear with its durable crushproof design. Blower Port You can complete any project from start to finish with a blower port to maximize your cleaning ability and move large debris out of your workshop and garage. Bare Floor Nozzle This is an additional nozzle for cleaning hard surfaces and bare floors while protecting delicate surfaces. Extra Long Power Cord With an extra long cord you can clean more of your home without having to plug your vacuum into multiple power outlets. Color: Yellow Amps: 12 Weight: 11 lbs Power cord: 20 ft Dimensions 11 in x 8 in x 15 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.