Zoro Homepage

Orange Scented Stickers, 80 Per Set, 6PK

  • Mfr # 650918

  • Zoro # G116038741


product price: $22.29
/pk 6, $3.72/ea

Key Features

Color
Assorted
Material
Paper, Adhesive
Includes
480 stickers
Recommended Age
3+ years
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
650918
Zoro #
G116038741
UPC #
194629032686
Country of Origin
China

Details

Color
Assorted
Material
Paper, Adhesive
Includes
480 stickers
Recommended Age
3+ years
Recommended Grade
Grade PK+

Description

The choices are endless with Eureka stickers. There are hundreds of ways to utilize this versatile format at home or in the classroom. Each sticker measures about 1 in diameter. Each package contains 80 self-adhesive scented stickers per package. Sold as 6 packs for a total of 480 stickers.


  • Versatile scented stickers that provide a fun, colorful way to reward students
  • Sticker measures about 1" in diameter
  • 80 per pack, sold as 6 packs, 480 stickers total

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.