Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peanuts Character Building Mini Bulletin Board Set

  • Mfr # 847618

  • Zoro # G1424907


product price: $12.29
/ea

Key Features

Color
Multi
Material
Paper
Recommended Age
5-11 Years
Includes
10 Character Trait Blocks, 2 Mnemonic Word Blocks
Recommended Grade
Grade K-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
847618
Zoro #
G1424907
UPC #
73168293348
Country of Origin
China

Details

Color
Multi
Material
Paper
Recommended Age
5-11 Years
Includes
10 Character Trait Blocks, 2 Mnemonic Word Blocks
Recommended Grade
Grade K-5

Description

Eureka Mini Bulletin Board Sets are a great way to spice up any bulletin board, hallway, wall and classroom space with fun designs and themes. Includes 10 Character Trait Blocks and 2 Mnemonic Word Blocks. Each set contains 8 panels packaged in a polybag with header. Total package size is 6.5" wide x 26" long. Reusable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.