Zoro Homepage

Peanuts Reading Banner

  • Mfr # 849319

  • Zoro # G7543736


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Color
Multi
Material
Paper 85%, Plastic 15%
Recommended Grade
Grade PK+
Includes
1 banner
Recommended Age
3+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
849319
Zoro #
G7543736
UPC #
73168492314
Country of Origin
China

Details

Color
Multi
Material
Paper 85%, Plastic 15%
Recommended Grade
Grade PK+
Includes
1 banner
Recommended Age
3+ Years

Description

Encourage your students with Eureka Colorful Banners that inspire creativity and brilliance for any room, wall, door or bulletin board. Coordinates with PeanutsĀ® Collection. Banner measures 45" x 12".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.