
Arc Flash Gloves, Para Aramide, Fiberglass, Modacrylic, Elastane, Anti-Static, Green/Black, Size 9
Mfr # 13-4HAF-29-9
Zoro # G515510558
product price: $44.99
/prKey Features
Color
Green/Black
Glove Materials
Para Aramide, Fiberglass, Modacrylic, Elastane, Anti-Static
Features
Flame Resistant - Dexterity - Arc Flash (29 Cal)-Cut 5
Application
Arc Flash
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13-4HAF-29-9
Zoro #
G515510558
UPC #
-
Country of Origin
China
Dimensions
Glove Size
9
Details
Item
Arc Flash Gloves
Color
Green/Black
Glove Materials
Para Aramide, Fiberglass, Modacrylic, Elastane, Anti-Static
Features
Flame Resistant - Dexterity - Arc Flash (29 Cal)-Cut 5
Application
Arc Flash
Description
29 Insulated Gloves, NFPA 70E Level 3, Cut Level 5, Comfort, Size 9
- Optimized for medium Arc Flash risks - 29 Cal.
- NFPA 70E Level 3
- Cut level 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.