Arc Flash Gloves, Para Aramide, Modacrylic, Polyamide, Elastane, Fiberglass, Anti-Static, Size 7

  • Mfr # 13-4HAF-17-7

  • Zoro # G115510569


product price: $27.55
/pr

Key Features

Color
Green/Black
Glove Materials
Para Aramide, Modacrylic, Polyamide, Elastane, Fiberglass, Anti-Static
Application
Arc Flash
Features
Flame Resistant - Dexterity - Arc Flash (17 Cal)-Cut 5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-4HAF-17-7
Zoro #
G115510569
UPC #
-
Country of Origin
China

Dimensions

Glove Size
7

Details

Item
Arc Flash Gloves
Color
Green/Black
Glove Materials
Para Aramide, Modacrylic, Polyamide, Elastane, Fiberglass, Anti-Static
Application
Arc Flash
Features
Flame Resistant - Dexterity - Arc Flash (17 Cal)-Cut 5

Description

17 Insulated Gloves, NFPA 70E Level 2, Cut Level 5, Comfort, Size 7


  • Optimized for medium Arc Flash risks - 17 Cal.
  • NFPA 70E Level 2
  • Cut level 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.