Arc Flash Gloves, Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static, Green/Black, Size 8

  • Mfr # 15-4HAF-6-8

  • Zoro # G815510715


product price: $15.29
/pr

Key Features

Color
Green/Black
Glove Materials
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
Application
Arc Flash
Features
Thin - Cut 4 - Arc Flash (6 Cal.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-4HAF-6-8
Zoro #
G815510715
UPC #
-
Country of Origin
China

Dimensions

Glove Size
8

Details

Item
Arc Flash Gloves
Color
Green/Black
Glove Materials
Para Aramide, Polyester, Elastane, Fiberglass, Anti-Static
Application
Arc Flash
Features
Thin - Cut 4 - Arc Flash (6 Cal.)

Description

Class 1 Insulated Gloves 6 Cal, NFPA 70E Level 1, Cut Level 4, Size 8


  • Arc Flash protection - 6 Cal.
  • NFPA 70E - Level 1
  • Cut level 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.