Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Gloves, Para Aramide, Polyester, Elastane, Green/Black, Size 10

  • Mfr # 18-2HAF-10-10

  • Zoro # G115510590


product price: $21.69
/pr

Key Features

Color
Green/Black
Glove Materials
Para Aramide, Polyester, Elastane
Application
Arc Flash - Cut resistant
Features
Ultra Thin - Oily - Cut 2 - Arc Flash (10 Cal.)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-2HAF-10-10
Zoro #
G115510590
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10

Details

Item
Arc Flash Gloves
Color
Green/Black
Glove Materials
Para Aramide, Polyester, Elastane
Application
Arc Flash - Cut resistant
Features
Ultra Thin - Oily - Cut 2 - Arc Flash (10 Cal.)

Description

Insulated Gloves 10 Cal NFPA 70E Level 1, Extreme Comfort/Dexterity, Cut Level 2, Size 10


  • Arc Flash protection - 10 Cal.
  • Cut level 2
  • Extreme comfort and flexibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.