
Arc Flash Gloves, Para Aramide, Polyester, Elastane, Green/Black, Size 9
Mfr # 18-2HAF-10-9
Zoro # G615510649
product price: $21.69
/prKey Features
Color
Green/Black
Glove Materials
Para Aramide, Polyester, Elastane
Features
Ultra Thin - Oily - Cut 2 - Arc Flash (10 Cal.)
Application
Arc Flash - Cut resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-2HAF-10-9
Zoro #
G615510649
UPC #
-
Country of Origin
China
Dimensions
Glove Size
9
Details
Item
Arc Flash Gloves
Color
Green/Black
Glove Materials
Para Aramide, Polyester, Elastane
Features
Ultra Thin - Oily - Cut 2 - Arc Flash (10 Cal.)
Application
Arc Flash - Cut resistant
Description
Insulated Gloves 10 Cal NFPA 70E Level 1, Extreme Comfort/Dexterity, Cut Level 2, Size 9
- Arc Flash protection - 10 Cal.
- Cut level 2
- Extreme comfort and flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.