
Arc Flash Gloves, Para Aramide, Polyester, Fiberglass, Elastane, Anti-Static, Green/Black, Size 9
Mfr # 15-4HAF-11-9
Zoro # G315510468
product price: $23.39
/prKey Features
Color
Green/Black
Glove Materials
Para Aramide, Polyester, Fiberglass, Elastane, Anti-Static
Features
Ultra Thin - Oily - Cut 4 - Arc Flash (11 Cal.)
Application
Arc Flash - Cut resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-4HAF-11-9
Zoro #
G315510468
UPC #
-
Country of Origin
China
Dimensions
Glove Size
9
Details
Item
Arc Flash Gloves
Color
Green/Black
Glove Materials
Para Aramide, Polyester, Fiberglass, Elastane, Anti-Static
Features
Ultra Thin - Oily - Cut 4 - Arc Flash (11 Cal.)
Application
Arc Flash - Cut resistant
Description
Insulated Gloves 11 Cal, NFPA 70E Level 2, Cut Level 4, Comfort, Size 9
- Arc Flash protection - 11 Cal.
- Cut level 4
- Comfort and Flexibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.