Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly, Polyamide, Acrylic, Elastane, Red/Black, 10 1 PR

  • Mfr # 15-1AWIN-10

  • Zoro # G815510609


product price: $6.15
/pr
Sold in multiples of 6 for $36.90

Key Features

Color
Red/Black
Glove Coating Material
Polyamide, Acrylic, Elastane
Features
Precision - Warm - Durable
Application
Winter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-1AWIN-10
Zoro #
G815510609
UPC #
-
Country of Origin
China

Dimensions

Glove Size
10

Details

Item
Assembly
Color
Red/Black
Glove Coating Material
Polyamide, Acrylic, Elastane
Features
Precision - Warm - Durable
Application
Winter

Description

Thin and Warm Gloves, High Dexterity, Reflective print for High Visibility, Size 10


  • Thin and warm with brushed inside for maximum comfort
  • High dexterity and durability in cold environments
  • Reflective print for maximum visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.