
Cold Weather Glove, Acrylic, HPPE, Fiberglass, Polyamide Palm, Grey/Black, 11
Mfr # 1310-5DSN-11
Zoro # G515510695
product price:Â $11.65
/pr
Sold in multiples of 6 for $69.90
Key Features
Color
Grey/Black
Palm Material
Acrylic, HPPE, Fiberglass, Polyamide
Application
Winter
Features
Very High Cut 6 - Insulation - Comfort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1310-5DSN-11
Zoro #
G515510695
UPC #
-
Country of Origin
China
Dimensions
Size
11
Details
Item
Cold Weather Glove
Color
Grey/Black
Palm Material
Acrylic, HPPE, Fiberglass, Polyamide
Application
Winter
Features
Very High Cut 6 - Insulation - Comfort
Description
Winter Insulation Gloves, Extreme Comfort, Cut Level 6, Size 11
- Highest cut resistant winter glove
- Excellent comfort with highest insulation to cold contact
- Reflective print for maximum visibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.