Shop EUREKA SAFETY
See all product information
Create Account
Cold Weather Glove, Acrylic, HPPE, Fiberglass, Polyamide Palm, Grey/Black, 12
- Mfr # 1310-5DSN-12
- Zoro # G115510668
product price:Â
$
16.45
/pr
Sold in multiples of 6Â prs for
$98.70
Key Features
Color
Grey/Black
Palm Material
Acrylic, HPPE, Fiberglass, Polyamide
Application
Winter
Features
Very High Cut 6 - Insulation - Comfort
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1310-5DSN-12
- Zoro #
- G115510668
- UPC #
- -
- Country of Origin
- China
- Item
- Cold Weather Glove
- Color
- Grey/Black
- Palm Material
- Acrylic, HPPE, Fiberglass, Polyamide
- Application
- Winter
- Features
- Very High Cut 6 - Insulation - Comfort
Dimensions
- Size
- 12
Description
Winter Insulation Gloves, Extreme Comfort, Cut Level 6, Size 12
- Highest cut resistant winter glove
- Excellent comfort with highest insulation to cold contact
- Reflective print for maximum visibility
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.