Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Weather Glove, Acrylic, Polyester Palm, Orange/Black, 12

  • Mfr # 1310-2DSN-12

  • Zoro # G615510519


product price: $7.85
/pr
Sold in multiples of 6 for $47.10

Key Features

Color
Orange/Black
Palm Material
Acrylic, Polyester
Application
Winter
Features
Warm - Insulation - Comfortable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1310-2DSN-12
Zoro #
G615510519
UPC #
-
Country of Origin
China

Dimensions

Size
12

Details

Item
Cold Weather Glove
Color
Orange/Black
Palm Material
Acrylic, Polyester
Application
Winter
Features
Warm - Insulation - Comfortable

Description

Winter Insulation Gloves, Extreme Comfort, Cut Level 2, Size 12


  • Excellent comfort with highest insulation to cold contact
  • Good grip in oily environments
  • Reflective print for maximum visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.