
Cold Weather Glove, Acrylic, Polyester Palm, Orange/Black, 8
Mfr # 1310-2DSN-8
Zoro # G015510478
product price: $7.85
/prSold in multiples of 6 for $47.10
Key Features
Color
Orange/Black
Palm Material
Acrylic, Polyester
Application
Winter
Features
Warm - Insulation - Comfortable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1310-2DSN-8
Zoro #
G015510478
UPC #
-
Country of Origin
China
Dimensions
Size
8
Details
Item
Cold Weather Glove
Color
Orange/Black
Palm Material
Acrylic, Polyester
Application
Winter
Features
Warm - Insulation - Comfortable
Description
Winter Insulation Gloves, Extreme Comfort, Cut Level 2, Size 8
- Excellent comfort with highest insulation to cold contact
- Good grip in oily environments
- Reflective print for maximum visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.