
Cold Weather Glove, HPPE, Acrylic, Elastane, Steel Palm, Red/Black, 10
Mfr # 15-3WINCUT-10
Zoro # G715510495
product price:Â $9.69
/pr
Sold in multiples of 6 for $58.14
Key Features
Color
Red/Black
Palm Material
HPPE, Acrylic, Elastane, Steel
Application
Winter
Features
Precision - Cut 4 - Warm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15-3WINCUT-10
Zoro #
G715510495
UPC #
-
Country of Origin
China
Dimensions
Size
10
Details
Item
Cold Weather Glove
Color
Red/Black
Palm Material
HPPE, Acrylic, Elastane, Steel
Application
Winter
Features
Precision - Cut 4 - Warm
Description
High Dexterity and Comfort Gloves in Cold Environments, Cut Level 4, Size 10
- High comfort and cut resistance in a thin glove
- High dexterity and durability in cold environments
- Reflective print for maximum visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.