Cold Weather Glove, HPPE, Acrylic, Elastane, Steel Palm, Red/Black, 11

  • Mfr # 15-3WINCUT-11

  • Zoro # G215510605


product price:  $9.69
/pr
Sold in multiples of 6 for $58.14

Key Features

Color
Red/Black
Palm Material
HPPE, Acrylic, Elastane, Steel
Features
Precision - Cut 4 - Warm
Application
Winter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-3WINCUT-11
Zoro #
G215510605
UPC #
-
Country of Origin
China

Dimensions

Size
11

Details

Item
Cold Weather Glove
Color
Red/Black
Palm Material
HPPE, Acrylic, Elastane, Steel
Features
Precision - Cut 4 - Warm
Application
Winter

Description

High Dexterity and Comfort Gloves in Cold Environments, Cut Level 4, Size 11


  • High comfort and cut resistance in a thin glove
  • High dexterity and durability in cold environments
  • Reflective print for maximum visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products