Cold Weather Glove, HPPE, Acrylic, Elastane, Steel Palm, Red/Black, 7

  • Mfr # 15-3WINCUT-7

  • Zoro # G715510518


product price: $9.69
/pr
Sold in multiples of 6 for $58.14

Key Features

Color
Red/Black
Palm Material
HPPE, Acrylic, Elastane, Steel
Application
Winter
Features
Precision - Cut 4 - Warm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15-3WINCUT-7
Zoro #
G715510518
UPC #
-
Country of Origin
China

Dimensions

Size
7

Details

Item
Cold Weather Glove
Color
Red/Black
Palm Material
HPPE, Acrylic, Elastane, Steel
Application
Winter
Features
Precision - Cut 4 - Warm

Description

High Dexterity and Comfort Gloves in Cold Environments, Cut Level 4, Size 7


  • High comfort and cut resistance in a thin glove
  • High dexterity and durability in cold environments
  • Reflective print for maximum visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.