Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Weather Glove, Polyester, PU, Elastane Palm, Red/Black, 9

  • Mfr # PUGWINWP-9

  • Zoro # G715510501


product price: $20.19
/pr

Key Features

Color
Red/Black
Palm Material
Polyester, PU, Elastane
Application
Winter
Features
Grip - Warm - Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUGWINWP-9
Zoro #
G715510501
UPC #
-
Country of Origin
China

Dimensions

Size
9

Details

Item
Cold Weather Glove
Color
Red/Black
Palm Material
Polyester, PU, Elastane
Application
Winter
Features
Grip - Warm - Durable

Description

All-round Cold weather glove, Waterproof, Optimized Grip, Size 9


  • Great all round working glove with high comfort
  • Waterproof with optimized grip for cold and moderately tough conditions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.