Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Weather Glove, Polyester, PU, Polyamide, Acrylic, Elastane Palm, Black, 7

  • Mfr # MFNWIN-7

  • Zoro # G315510529


product price: $30.99
/pr

Key Features

Color
Black
Palm Material
Polyester, PU, Polyamide, Acrylic, Elastane
Features
Dry Feel - Warm - Comfort
Application
Winter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFNWIN-7
Zoro #
G315510529
UPC #
-
Country of Origin
China

Dimensions

Size
7

Details

Item
Cold Weather Glove
Color
Black
Palm Material
Polyester, PU, Polyamide, Acrylic, Elastane
Features
Dry Feel - Warm - Comfort
Application
Winter

Description

Excellent Gloves for very Cold Environments, Convertible from glove to mitten, Comfort, Size 7


  • Top of its class in very cold enviroments
  • Convertible from glove to mitten
  • Highest level of comfort

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.