Cut-Resistant Glove, Cut Level A6 , PVA, Fiberglass, Polyamide , 9 1 PR

  • Mfr # 13-4GNI-9

  • Zoro # G215510490


product price:  $9.75
/pr
Sold in multiples of 6 for $58.50

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
PVA, Fiberglass, Polyamide
Glove Coating Coverage
Palm
Color
Grey,Black
Series
13-4GNI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-4GNI-9
Zoro #
G215510490
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A6
Glove Coating Material
PVA, Fiberglass, Polyamide
Glove Coating Coverage
Palm
Color
Grey,Black
Series
13-4GNI
Application
Cut Resistant
Glove Features
Very High Cut 6 - Oily - Durable

Description

High cut Level 6 Gloves, Nitrile coating, Comfort and Durability, Size 9


  • Superior cut resistance, level 6, Nitrile Coating
  • Comfort, breathability and durability in wet enviroments
  • High performance thermal protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.