
Cut-Resistant Glove, , HPPE, Polyamide, Elastane , 7 1 PR
Mfr # 18-4C-7
Zoro # G615510687
product price: $10.95
/prSold in multiples of 6 for $65.70
Key Features
Glove Coating Material
HPPE, Polyamide, Elastane
Color
Green
Glove Features
High Cut 5 - Precision - Soft
Application
Cut Resistant - Food
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-4C-7
Zoro #
G615510687
UPC #
-
Country of Origin
China
Dimensions
Glove Size
7
Details
Item
Cut-Resistant Glove
Glove Coating Material
HPPE, Polyamide, Elastane
Color
Green
Glove Features
High Cut 5 - Precision - Soft
Application
Cut Resistant - Food
Description
Food Compatible Gloves, Cut Level 5, Comfort, Size 7
- Unique high comfort and cut resistance level 5 in our thinnest glove.
- Certified as food safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.