
Cut-Resistant Glove, , HPPE, Polyamide, Elastane, Steel, Fiberglass , 7 1 PR
Mfr # 18-3CSC-7
Zoro # G215510612
product price: $11.19
/pr
Sold in multiples of 6 for $67.14
Key Features
Glove Coating Material
HPPE, Polyamide, Elastane, Steel, Fiberglass
Color
Green,Grey
Glove Features
Ultra Thin - Dry Feel - Cut 3
Application
Cut Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-3CSC-7
Zoro #
G215510612
UPC #
-
Country of Origin
China
Dimensions
Glove Size
7
Details
Item
Cut-Resistant Glove
Glove Coating Material
HPPE, Polyamide, Elastane, Steel, Fiberglass
Color
Green,Grey
Glove Features
Ultra Thin - Dry Feel - Cut 3
Application
Cut Resistant
Description
Ultra thin Gloves, Cut Level 3, Touch screen capability, Size 7
- Unique high comfort and cut resistance level 3 in our thinnest glove.
- Touch screen capability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.