Cut-Resistant Glove, , HPPE, Polyamide, Elastane, Steel, Fiberglass , 9 1 PR

  • Mfr # 18-3CSC-9

  • Zoro # G515510701


product price: $11.19
/pr
Sold in multiples of 6 for $67.14

Key Features

Glove Coating Material
HPPE, Polyamide, Elastane, Steel, Fiberglass
Color
Green,Grey
Application
Cut Resistant
Glove Features
Ultra Thin - Dry Feel - Cut 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18-3CSC-9
Zoro #
G515510701
UPC #
-
Country of Origin
China

Dimensions

Glove Size
9

Details

Item
Cut-Resistant Glove
Glove Coating Material
HPPE, Polyamide, Elastane, Steel, Fiberglass
Color
Green,Grey
Application
Cut Resistant
Glove Features
Ultra Thin - Dry Feel - Cut 3

Description

Ultra thin Gloves, Cut Level 3, Touch screen capability, Size 9


  • Unique high comfort and cut resistance level 3 in our thinnest glove.
  • Touch screen capability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.